Specifications
Dimensions
- Groove Diameter0.3500 to 0.3540 in
- Groove Width0.0400 to 0.0430 in
- Shaft Diameter0.3750 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Phosphate Coating
- TypeExternal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)