1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROTOR CLIP CO INC
SH-293 SS
Retaining Ring - 2.9370 in Shaft, 2.7730 to 2.7850 in Groove Dia, 0.1030 to 0.1080 in Groove Width, Stainless Steel Material
MI ITEM #
00630972
MFR #
SH-293 SS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Retaining Rings
ROTOR CLIP CO INC SH-293 SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROTOR CLIP CO INC
SH-293 SS
Retaining Ring - 2.9370 in Shaft, 2.7730 to 2.7850 in Groove Dia, 0.1030 to 0.1080 in Groove Width, Stainless Steel Material
MI ITEM #
00630972
MFR #
SH-293 SS
Mfr description
SH-293 SS RET RING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Groove Diameter
2.7730 to 2.7850 in
Groove Width
0.1030 to 0.1080 in
Shaft Diameter
2.9370 in
Details
Design
Standard Lugs
Material
Stainless Steel
Type
External
UPC_NO
72171721211
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items