Motion
SH-325 SS
Retaining Ring - 3.2500 in Shaft, 3.0700 to 3.0820 in Groove Dia, 0.1030 to 0.1080 in Groove Width, Stainless Steel Material
Mi Item #00631019
MFR #SH-325 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 3.2500 in Shaft, 3.0700 to 3.0820 in Groove Dia, 0.1030 to 0.1080 in Groove Width, Stainless Steel Material
Mi Item #00631019
MFR #SH-325 SS

Mfr description
SH-325 SS RET RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Groove Diameter
    3.0700 to 3.0820 in
  • Groove Width
    0.1030 to 0.1080 in
  • Shaft Diameter
    3.2500 in

Details

  • Design
    Standard Lugs
  • Material
    Stainless Steel
  • Type
    External
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)