Specifications
Dimensions
- Groove Diameter0.5850 to 0.5910 in
- Groove Width0.0550 to 0.0580 in
- Shaft Diameter0.6250 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Phosphate Coating
- TypeExternal
Overview
Mfr description
BSH-62 STPA RET RING