Specifications
Dimensions
- Groove Diameter0.9370 to 0.9430 in
- Groove Width0.0620 to 0.0650 in
- Shaft Diameter1.0000 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Phosphate Coating
- TypeExternal
- UPC_NO72171703577
Help us improve this product