Specifications
Dimensions
- Groove Diameter1.2780 to 1.2820 in
- Groove Width0.0420 to 0.0470 in
- Shaft Diameter1.3750 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Phosphate Coating
- TypeExternal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)