Motion
VSH-175 STPA

ROTOR CLIP CO INC
VSH-175 STPA

Retaining Ring - 1.7500 in Shaft, 1.6260 to 1.6310 in Groove Dia, 0.0520 to 0.0570 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00631447
MFR #VSH-175 STPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
VSH-175 STPA

Retaining Ring - 1.7500 in Shaft, 1.6260 to 1.6310 in Groove Dia, 0.0520 to 0.0570 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00631447
MFR #VSH-175 STPA

Mfr description
VSH-175 STPA RET RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Groove Diameter
    1.6260 to 1.6310 in
  • Groove Width
    0.0520 to 0.0570 in
  • Shaft Diameter
    1.7500 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)