Specifications
Dimensions
- Groove Diameter1.6450 to 1.6500 in
- Groove Width0.0520 to 0.0570 in
- Shaft Diameter1.7650 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Phosphate Coating
- TypeExternal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)