Motion
C-25 STPA-S
Retaining Ring - 0.2500 in Shaft, 0.2180 to 0.2220 in Groove Dia, 0.0290 to 0.0320 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00631963
MFR #C-25 STPA-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.2500 in Shaft, 0.2180 to 0.2220 in Groove Dia, 0.0290 to 0.0320 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00631963
MFR #C-25 STPA-S

Mfr description
C-25 STPA-S 250 STACK RET RING
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Outside Diameter
    0.3125 in
  • Groove Diameter
    0.2180 to 0.2220 in
  • Groove Width
    0.0290 to 0.0320 in
  • Shaft Diameter
    0.2500 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External
  • UPC_NO
    72171736011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)