1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROTOR CLIP CO INC
C-100ST PA B1M
Retaining Ring - 1.0000 in Shaft, 0.8970 to 0.9030 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #
00632074
MFR #
C-100ST PA B1M
Price
$0.28
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Retaining Rings
ROTOR CLIP CO INC C-100ST PA B1M
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROTOR CLIP CO INC
C-100ST PA B1M
Retaining Ring - 1.0000 in Shaft, 0.8970 to 0.9030 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #
00632074
MFR #
C-100ST PA B1M
Mfr description
C-100ST PA B1M RET RING
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.28
/each
Add to Cart
Specifications
Dimensions
Free Outside Diameter
1.1300 in
Groove Diameter
0.8970 to 0.9030 in
Groove Width
0.0460 to 0.0490 in
Shaft Diameter
1.0000 in
Details
Design
Standard Lugs
Material
Carbon Steel - Phosphate Coating
Type
External
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items