Overview
Mfr description
LC-78 STPA RET RING
Specifications
- TypeExternal
- Groove Diameter0.7090 to 0.7130 in
- Groove Width0.0460 to 0.0490 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter0.7810 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data