Motion
LC-137 STPA
Retaining Ring - 1.375 in Shaft, Carbon Steel - Phosphate Coating Material
Mi Item #00632452
MFR #LC-137 STPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 1.375 in Shaft, Carbon Steel - Phosphate Coating Material
Mi Item #00632452
MFR #LC-137 STPA

Mfr description
LC-137 STPA RET RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shaft Diameter
    1.3750 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)