Motion
C-137 SS
Retaining Ring - 1.3750 in Shaft, 1.2330 to 1.2410 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Stainless Steel Material
MI ITEM #00632460
MFR #C-137 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 1.3750 in Shaft, 1.2330 to 1.2410 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Stainless Steel Material
MI ITEM #00632460
MFR #C-137 SS

Mfr description
C-137 SS RET RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Outside Diameter
    1.5550 in
  • Groove Diameter
    1.2330 to 1.2410 in
  • Groove Width
    0.0560 to 0.0600 in
  • Shaft Diameter
    1.3750 in

Details

  • Design
    Standard Lugs
  • Material
    Stainless Steel
  • Type
    External

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)