Specifications
Dimensions
- Groove Diameter2.5380 to 2.5500 in
- Groove Width0.1030 to 0.1080 in
- Shaft Diameter2.7500 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Phosphate Coating
- TypeExternal
Overview
Mfr description
LC-275 STPA RET RING