Specifications
Dimensions
- Groove Diameter0.7300 to 0.7360 in
- Groove Width0.0460 to 0.0490 in
- Shaft Diameter0.7810 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Phosphate Coating
- TypeExternal
Overview
Mfr description
SHI-78 STPA RET RING