Motion
SHI-81 STPA
Retaining Ring - 0.8120 in Shaft, 0.7590 to 0.7650 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00632731
MFR #SHI-81 STPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.8120 in Shaft, 0.7590 to 0.7650 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00632731
MFR #SHI-81 STPA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SHI-81 STPD RET RING

Specifications

  • Type
    External
  • Groove Diameter
    0.7590 to 0.7650 in
  • Groove Width
    0.0460 to 0.0490 in
  • Material
    Carbon Steel - Phosphate Coating
  • Design
    Standard Lugs
  • Shaft Diameter
    0.8120 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought