Specifications
Dimensions
- Groove Diameter1.1720 to 1.1800 in
- Groove Width0.0560 to 0.0600 in
- Shaft Diameter1.2500 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Phosphate Coating
- TypeExternal
- UPC_NO72171702669
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)