Motion
SHI-106 SS
Retaining Ring - 1.062 in Shaft, Stainless Steel Material
MI ITEM #00632823
MFR #SHI-106 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 1.062 in Shaft, Stainless Steel Material
MI ITEM #00632823
MFR #SHI-106 SS

Mfr description
SHI-106 SS RET RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shaft Diameter
    1.0620 in

Details

  • Design
    Standard Lugs
  • Material
    Stainless Steel
  • Type
    External

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)