Overview
Mfr description
SHI-150 STPA RET RING
Specifications
- TypeExternal
- Groove Diameter1.4020 to 1.4100 in
- Groove Width0.0560 to 0.0600 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter1.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data