Motion
SHI-200 STPA

ROTOR CLIP CO INC
SHI-200 STPA

Retaining Ring - 2.0000 in Shaft, 1.8810 to 1.8910 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00632975
MFR #SHI-200 STPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
SHI-200 STPA

Retaining Ring - 2.0000 in Shaft, 1.8810 to 1.8910 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00632975
MFR #SHI-200 STPA

Mfr description
SHI-200 STPA RET RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Groove Diameter
    1.8810 to 1.8910 in
  • Groove Width
    0.0680 to 0.0720 in
  • Shaft Diameter
    2.0000 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)