Specifications
Dimensions
- Free Outside Diameter0.7320 to 0.7420 in
- Shaft Diameter0.4370 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Phosphate Coating
- TypeExternal
- UPC_NO72171700236
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)