Specifications
Dimensions
- Free Outside Diameter1.1930 to 1.2130 in
- Shaft Diameter0.8750 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Phosphate Coating
- TypeExternal
- UPC_NO72171702283
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)