Motion
BE-37 STPA
Retaining Ring - 0.3750 in Shaft, 0.3030 to 0.3060 in Groove Dia, 0.0600 to 0.0630 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00633363
MFR #BE-37 STPA
Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.3750 in Shaft, 0.3030 to 0.3060 in Groove Dia, 0.0600 to 0.0630 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00633363
MFR #BE-37 STPA

Mfr description
BE-37 STPA RET RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.40/each

Specifications

Dimensions

  • Free Outside Diameter
    0.6600 in
  • Groove Diameter
    0.3030 to 0.3060 in
  • Groove Width
    0.0600 to 0.0630 in
  • Shaft Diameter
    0.3750 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)