Motion
E-43 STZD
Retaining Ring - 0.437 in Shaft, Carbon Steel - Zinc Dichromate Coating Material
Mi Item #00633759
MFR #E-43 STZD
Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.437 in Shaft, Carbon Steel - Zinc Dichromate Coating Material
Mi Item #00633759
MFR #E-43 STZD

Mfr description
E-43 STZD RET RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.40/each

Specifications

Dimensions

  • Shaft Diameter
    0.4370 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Type
    External
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)