Specifications
Dimensions
- Free Outside Diameter0.8000 in
- Groove Diameter0.3960 to 0.3990 in
- Groove Width0.0380 to 0.0410 in
- Shaft Diameter0.5000 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Phosphate Coating
- TypeExternal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)