Motion
E-87 STZD
Retaining Ring - 0.8750 in Shaft, 0.6750 to 0.6780 in Groove Dia, 0.0420 to 0.0450 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
Mi Item #00633796
MFR #E-87 STZD
Price$1.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.8750 in Shaft, 0.6750 to 0.6780 in Groove Dia, 0.0420 to 0.0450 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
Mi Item #00633796
MFR #E-87 STZD

Mfr description
E-87 STZD RET RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.60/each

Specifications

Dimensions

  • Free Outside Diameter
    1.3000 in
  • Groove Diameter
    0.6750 to 0.6780 in
  • Groove Width
    0.0420 to 0.0450 in
  • Shaft Diameter
    0.8750 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Type
    External
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)