Motion
SE-98 STPA
Retaining Ring - 0.984 in Shaft, Carbon Steel - Phosphate Coating Material
Mi Item #00633889
MFR #SE-98 STPA
Price$0.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.984 in Shaft, Carbon Steel - Phosphate Coating Material
Mi Item #00633889
MFR #SE-98 STPA

Mfr description
SE-98 STPA RET RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.84/each

Specifications

Dimensions

  • Shaft Diameter
    0.9840 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)