1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROTOR CLIP CO INC
E-15 SS
Retaining Ring - 0.1560 in Shaft, 0.1160 to 0.1180 in Groove Dia, 0.0240 to 0.0270 in Groove Width, Stainless Steel Material
MI ITEM #
00633937
MFR #
E-15 SS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Retaining Rings
ROTOR CLIP CO INC E-15 SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROTOR CLIP CO INC
E-15 SS
Retaining Ring - 0.1560 in Shaft, 0.1160 to 0.1180 in Groove Dia, 0.0240 to 0.0270 in Groove Width, Stainless Steel Material
MI ITEM #
00633937
MFR #
E-15 SS
Mfr description
E-15 SS RET RING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Free Outside Diameter
0.2813 in
Groove Diameter
0.1160 to 0.1180 in
Groove Width
0.0240 to 0.0270 in
Shaft Diameter
0.1560 in
Details
Design
Standard Lugs
Material
Stainless Steel
Type
External
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items