Motion
SE-98 SS
Retaining Ring - 0.9840 in Shaft, 0.8350 to 0.8380 in Groove Dia, 0.0560 to 0.0590 in Groove Width, Stainless Steel Material
Mi Item #00634135
MFR #SE-98 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.9840 in Shaft, 0.8350 to 0.8380 in Groove Dia, 0.0560 to 0.0590 in Groove Width, Stainless Steel Material
Mi Item #00634135
MFR #SE-98 SS

Mfr description
SE-98 SS RET RING
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Outside Diameter
    1.5000 in
  • Groove Diameter
    0.8350 to 0.8380 in
  • Groove Width
    0.0560 to 0.0590 in
  • Shaft Diameter
    0.9840 in

Details

  • Design
    Standard Lugs
  • Material
    Stainless Steel
  • Type
    External
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)