Overview
Mfr description
RE-9 STPA RET RING
Specifications
- TypeExternal
- Groove Diameter0.0740 to 0.0760 in
- Groove Width0.0200 to 0.0220 in
- MaterialCarbon Steel - Phosphate Coating
- Free Outside Diameter0.2060 in
- DesignStandard Lugs
- Shaft Diameter0.0930 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data