Motion
SE-118 SS
Retaining Ring - 1.1870 in Shaft, 1.0790 to 1.0840 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Stainless Steel Material
Mi Item #00634285
MFR #SE-118 SS
Price$15.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 1.1870 in Shaft, 1.0790 to 1.0840 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Stainless Steel Material
Mi Item #00634285
MFR #SE-118 SS

Mfr description
SE-118 SS RET RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.36/each

Specifications

Dimensions

  • Free Outside Diameter
    1.6250 in
  • Groove Diameter
    1.0790 to 1.0840 in
  • Groove Width
    0.0680 to 0.0720 in
  • Shaft Diameter
    1.1870 in

Details

  • Design
    Standard Lugs
  • Material
    Stainless Steel
  • Type
    External
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)