1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROTOR CLIP CO INC
SE-137 SS
Retaining Ring - 1.3750 in Shaft, 1.2300 to 1.2350 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Stainless Steel Material
MI ITEM #
00634295
MFR #
SE-137 SS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Retaining Rings
ROTOR CLIP CO INC SE-137 SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROTOR CLIP CO INC
SE-137 SS
Retaining Ring - 1.3750 in Shaft, 1.2300 to 1.2350 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Stainless Steel Material
MI ITEM #
00634295
MFR #
SE-137 SS
Mfr description
SE-137 SS RET RING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Free Outside Diameter
1.8750 in
Groove Diameter
1.2300 to 1.2350 in
Groove Width
0.0680 to 0.0720 in
Shaft Diameter
1.3750 in
Details
Design
Standard Lugs
Material
Stainless Steel
Type
External
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items