Specifications
Dimensions
- Groove Diameter1.1070 to 1.1130 in
- Groove Width0.1030 to 0.1080 in
- Shaft Diameter1.1870 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Phosphate Coating
- TypeExternal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)