Specifications
Dimensions
- Groove Diameter1.6460 to 1.6530 in
- Groove Width0.1200 to 0.1250 in
- Shaft Diameter1.7500 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Zinc Dichromate Coating
- TypeExternal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)