Specifications
Dimensions
- Free Outside Diameter0.6800 in
- Groove Diameter0.3250 to 0.3370 in
- Groove Width0.0460 to 0.0520 in
- Shaft Diameter0.3750 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Zinc Dichromate Coating
- TypeExternal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)