Motion
PO-62 STPA
Retaining Ring - 0.6250 in Shaft, 0.5230 to 0.5390 in Groove Dia, 0.0560 to 0.0620 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00634730
MFR #PO-62 STPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.6250 in Shaft, 0.5230 to 0.5390 in Groove Dia, 0.0560 to 0.0620 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00634730
MFR #PO-62 STPA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Outside Diameter
    0.9688 in
  • Groove Diameter
    0.5230 to 0.5390 in
  • Groove Width
    0.0560 to 0.0620 in
  • Shaft Diameter
    0.6250 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External
  • UPC_NO
    72171702023

Overview

Mfr description
PO-62 STPD RET RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought