Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.7500 in Shaft, 0.6220 to 0.6420 in Groove Dia, 0.0680 to 0.0640 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00634735
MFR #PO-75 STPA

Mfr description
PO-75 STPA RET RING
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Free Outside Diameter
    1.0938 in
  • Groove Diameter
    0.6220 to 0.6420 in
  • Groove Width
    0.0680 to 0.0640 in
  • Shaft Diameter
    0.7500 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External
  • UPC_NO
    72171700091

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)