Motion
PO-100 STZD
Retaining Ring - 1.0000 in Shaft, 0.8500 to 0.8700 in Groove Dia, 0.0860 to 0.0760 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
Mi Item #00634742
MFR #PO-100 STZD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 1.0000 in Shaft, 0.8500 to 0.8700 in Groove Dia, 0.0860 to 0.0760 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
Mi Item #00634742
MFR #PO-100 STZD

Mfr description
PO-100 STZD RET RING
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
The quantity selected requires a Quote Request.
Quote Required

Specifications

Dimensions

  • Free Outside Diameter
    1.4150 in
  • Groove Diameter
    0.8500 to 0.8700 in
  • Groove Width
    0.0860 to 0.0760 in
  • Shaft Diameter
    1.0000 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Type
    External

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)