Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 1.5000 in Shaft, 1.3020 to 1.3320 in Groove Dia, 0.1200 to 0.1300 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00634750
MFR #PO-150 STPA

Mfr description
PO-150 STPA RET RING
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Free Outside Diameter
    2.0500 in
  • Groove Diameter
    1.3020 to 1.3320 in
  • Groove Width
    0.1200 to 0.1300 in
  • Shaft Diameter
    1.5000 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External
  • UPC_NO
    72171705128
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)