Specifications
Dimensions
- Groove Diameter0.2390 to 0.2410 in
- Groove Width0.0410 to 0.0440 in
- Shaft Diameter0.2500 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Phosphate Coating
- TypeExternal
- UPC_NO72171702554
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)