Specifications
Dimensions
- Groove Diameter0.3590 to 0.3620 in
- Groove Width0.0480 to 0.0520 in
- Shaft Diameter0.3750 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Phosphate Coating
- TypeExternal
Overview
Mfr description
SHF-37ST PA B1M RET RING