Motion
SHF-50 STPA
Retaining Ring - 0.5000 in Shaft, 0.4760 to 0.4790 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00635093
MFR #SHF-50 STPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.5000 in Shaft, 0.4760 to 0.4790 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00635093
MFR #SHF-50 STPA

Mfr description
SHF-50 STPD RET RING
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Groove Diameter
    0.4760 to 0.4790 in
  • Groove Width
    0.0560 to 0.0600 in
  • Shaft Diameter
    0.5000 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External
  • UPC_NO
    72171746020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)