Specifications
Dimensions
- Groove Diameter0.3590 to 0.3620 in
- Groove Width0.0480 to 0.0520 in
- Shaft Diameter0.3750 in
Details
- DesignStandard Lugs
- MaterialStainless Steel
- TypeExternal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)