Motion
TX-75 SS
Retaining Ring - 0.7500 in Shaft, Stainless Steel Material
MI ITEM #00635809
MFR #TX-75 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.7500 in Shaft, Stainless Steel Material
MI ITEM #00635809
MFR #TX-75 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TX-75 SS RET RING

Specifications

  • Type
    External
  • Material
    Stainless Steel
  • Free Outside Diameter
    1.0660 to 1.0860 in
  • Design
    Standard Lugs
  • Shaft Diameter
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text