Specifications
Dimensions
- Free Outside Diameter1.3680 to 1.4130 in
- Groove Diameter1.3260 to 1.3340 in
- Groove Width0.0560 to 0.0600 in
Details
- DesignStandard Lugs
- Housing ID1.250 in
- MaterialStainless Steel
- StyleAxially Installed
Overview
Mfr description
HO-125 SS RET RING