Specifications
Dimensions
- Free Outside Diameter0.2050 in
- Groove Diameter0.1340 to 0.1370 in
- Groove Width0.0200 to 0.0220 in
- Shaft Diameter0.1560 in
Details
- DesignStandard Lugs
- MaterialStainless Steel
- TypeExternal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)