Motion
C-175 SS
Retaining Ring - 1.7500 in Shaft, 1.5710 to 1.5810 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Stainless Steel Material
MI ITEM #00637023
MFR #C-175 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 1.7500 in Shaft, 1.5710 to 1.5810 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Stainless Steel Material
MI ITEM #00637023
MFR #C-175 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Outside Diameter
    1.9750 in
  • Groove Diameter
    1.5710 to 1.5810 in
  • Groove Width
    0.0680 to 0.0720 in
  • Shaft Diameter
    1.7500 in

Details

  • Design
    Standard Lugs
  • Material
    Stainless Steel
  • Type
    External

Overview

Mfr description
C-175 SS RET RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought