Motion
C-50 SS
Retaining Ring - 0.5000 in Shaft, 0.4470 to 0.4530 in Groove Dia, 0.0390 to 0.0320 in Groove Width, Stainless Steel Material
MI ITEM #00637039
MFR #C-50 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.5000 in Shaft, 0.4470 to 0.4530 in Groove Dia, 0.0390 to 0.0320 in Groove Width, Stainless Steel Material
MI ITEM #00637039
MFR #C-50 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Outside Diameter
    0.5810 in
  • Groove Diameter
    0.4470 to 0.4530 in
  • Groove Width
    0.0390 to 0.0320 in
  • Shaft Diameter
    0.5000 in

Details

  • Design
    Standard Lugs
  • Material
    Stainless Steel
  • Type
    External

Overview

Mfr description
C-50 SS RET RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought