Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 0.375 in Housing Bore, 0.3950 to 0.3990 in Groove Dia, 0.0290 to 0.0320 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00650890
MFR #HO-37 STPA

Mfr description
HO-37 STPA 25PC BAG
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Free Outside Diameter
    0.4100 to 0.4250 in
  • Groove Diameter
    0.3950 to 0.3990 in
  • Groove Width
    0.0290 to 0.0320 in

Details

  • Design
    Standard Lugs
  • Housing ID
    0.375 in
  • Material
    Carbon Steel - Phosphate Coating
  • Package Quantity
    25 Per Bag
  • Style
    Axially Installed
  • Type
    INTERNAL
  • UPC_NO
    72171715761

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)