Motion
HO-50 STPA
Housing Retaining Ring - 0.500 in Housing Bore, 0.5280 to 0.5320 in Groove Dia, 0.0390 to 0.0420 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00650896
MFR #HO-50 STPA
Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 0.500 in Housing Bore, 0.5280 to 0.5320 in Groove Dia, 0.0390 to 0.0420 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00650896
MFR #HO-50 STPA

Mfr description
HO-50 STPA 25PC BAG
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.35/each

Specifications

Dimensions

  • Free Outside Diameter
    0.5430 to 0.5580 in
  • Groove Diameter
    0.5280 to 0.5320 in
  • Groove Width
    0.0390 to 0.0420 in

Details

  • Design
    Standard Lugs
  • Housing ID
    0.500 in
  • Material
    Carbon Steel - Phosphate Coating
  • Package Quantity
    25 Per Bag
  • Style
    Axially Installed
  • Type
    Internal
  • UPC_NO
    72171715781
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)